missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Write-on Inspection Labels
Write-on Inspection Labels from Brady™ provide easy identification for calibration, testing, and repair of tools and equipment.
Supplier: Brady™ 82587
Description
- Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners
- High resolution, good solvent and smudge resistance, moderate to high temperature performance
- RoHS compliant to Pass 2011/65/EU
- White is a UL recognized component and CSA accepted material when printed with designated laser printers
Chemical Identifiers
| Acrylic | |
| Polyester | |
| Used for safety, maintenance and general markings within a facility | |
| 1 Year | |
| -4°F to 194°F | |
| 20 lb./in. | |
| 1.5 in. |
| Label | |
| Non-sterile | |
| Inkjet and laser printers | |
| 364/Pk. | |
| -40°C to +90°C | |
| 0.0034 in. | |
| 38.1 mm |
Specifications
| Acrylic | |
| Matte | |
| Polyester | |
| Non-sterile | |
| Used for safety, maintenance and general markings within a facility | |
| 1 Year | |
| -4°F to 194°F | |
| 20 lb./in. | |
| 0.625 x 1.5 in. | |
| 38.1 mm | |
| 15.875 mm |
| Black, White | |
| Label | |
| Label | |
| Inspected, Date, Initials | |
| Inkjet and laser printers | |
| 364/Pk. | |
| -40°C to +90°C | |
| 0.0034 in. | |
| 1.5 in. | |
| 0.625 in. |