missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Warning: This Machine Starts Automatically Signs

Catalog No. 19102320
Change view
Click to view available options
Material:
Fiberglass
Plastic
Temperature Range (English):
-40°F to 175°F
-40°F to 193°F
Thickness:
0.06 in.
0.1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Temperature Range (English) Thickness
19102320 Plastic -40°F to 175°F 0.06 in.
19102318 Fiberglass -40°F to 193°F 0.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19102320 Supplier Brady™ Supplier No. 25040

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

To help manage and sustain clean and safe workplace

  • Available in variety of sizes and materials, plastic and premium fiberglass

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Use in light duty industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 175°F
Languages English
Displayed Text Warning This Machine Starts Automatically
Product Type Machine and Operational Sign
Color Black on Orange
Show More Show Less