missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Warning: Do Not Operate Machine... Signs

Catalog No. 19036156
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
Material:
Polystyrene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19036156 10 x 14 in. Polystyrene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19036156 Supplier Brady™ Supplier No. 25026

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Warning: Do Not Operate Machine... safety signs from Brady™ reinforce proper operational procedures and are available in a variety of materials, to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Polystyrene
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Use in light duty industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs
Height (English) 10 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 175°F
Languages English
Dimensions (L x W) 10 x 14 in.
Displayed Text Warning Do Not Operate Machine Without Guards In Place
Product Type Machine and Operational Sign
Color Black on Orange
Show More Show Less