missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vertical No Parking Signs

Catalog No. 19017674
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19017674 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19017674 Supplier Brady™ Supplier No. 94116

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Identify designated parking spaces within the lot

  • Quick and easy way to communicate restricted parking areas to employees and visitors
  • Designed to meet MUTCD specifications
  • Sign reads NO PARKING
  • Red on White

Specifications

Certifications/Compliance MUTCD R8-3
Material Aluminum
Quantity 1 Ea.
Description Reflective Aluminum
For Use With (Application) For traffic control
Height (English) 18 in.
Height (Metric) 45.7 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.4 to 0.09 in.
Width (English) 12 in.
Width (Metric) 30.4 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Displayed Text No Parking
Product Type Traffic Sign
Color Red on White
Show More Show Less