missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Traffic Signs: Speed Limit 25MPH

Catalog No. 19807307
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19807307 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19807307 Supplier Brady™ Supplier No. 94209

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Speed Limit 25MPH Reflective Aluminum (B-959) Traffic Signs are constructed of reflective sheeting applied to an aluminum sign panel and are ideal for traffic control applications.

  • Suitable for indoor or outdoor use
  • Excellent chemical, oil and water resistance
  • Average outdoor durability 8-10 years
  • Service temperature of -40°F to 176°F (-40°C to 80°C)

Specifications

Certifications/Compliance MUTCD R2-1
Grade Standard
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Reflective Aluminum
Mounting Type Post Mount
For Use With (Application) For traffic control
Height (English) 24 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.04 to 0.09 in.
Width (English) 18 in.
Width (Metric) 45.72 cm
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 175°F
Languages English
Dimensions (L x W) 24 x 18 in.
Displayed Text Speed Limit 25
Product Type Traffic Sign
Color Black on White
Show More Show Less