missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Traffic Signs: No Parking Any Time
Description
- Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments
- Excellent chemical and abrasion resistance
- Ideal for both indoor and outdoor applications
- Service temperature of -40°F to 193°F (-40°C to 90°C)
Specifications
Specifications
| Certifications/Compliance | MUTCD |
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Tensile Strength | 9000 psi |
| Adhesive Type | Non-adhesive |
| Description | w/out Header |
| Mounting Type | Post Mount |
| For Use With (Application) | Industrial, utility, commercial and institutional environment |
| Height (English) | 18 in. |
| Max. Temperature (English) | 193°F |
| Show More |