missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Traffic Sign: NO PARKING ANY TIME

Catalog No. 19000499
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19000499 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19000499 Supplier Brady™ Supplier No. 94120

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

NO PARKING ANY TIME traffic control signs are used to control parking and identify designated parking spaces.

  • Suitable for indoor or outdoor use
  • Excellent chemical, oil and water resistance
  • Average outdoor durability 8-10 years
  • Service temperature of -40°F to 176°F (-40°C to 80°C)

Specifications

Certifications/Compliance MUTCD
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Reflective Aluminum (B-959)
Mounting Type Post Mount
Height (English) 18 in.
Height (Metric) 45.7 cm
Thickness 0.0902 in.
Width (English) 12 in.
Width (Metric) 30.4 cm
Shape Rectangular
Languages English
Dimensions (L x W) 30.4 x 45.7cm
Displayed Text NO PARKING ANY TIME
Product Type No Parking Traffic Sign
Color Red on White
Show More Show Less