missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Traffic Sign: CROSSWALK (w/Picto)

Catalog No. 19000501
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19000501 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19000501 Supplier Brady™ Supplier No. 94234

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

CROSSWALK (with PICTOGRAM) traffic signs help improve safety by keeping traffic orderly and predictable for motorists.

  • Suitable for indoor or outdoor use
  • Excellent chemical, oil and water resistance
  • Average outdoor durability 8-10 years
  • Service temperature of -40°F to 176°F (-40°C to 80°C)

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Reflective Aluminum
Height (English) 24 in.
Height (Metric) 61 cm
Thickness 0.0902 in.
Width (English) 24 in.
Width (Metric) 61 cm
Dimensions (L x W) 61 x 61cm
Displayed Text CROSSWALK (w/Pictogram)
Product Type Traffic Sign
Color Black on Yellow
Show More Show Less