missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Pre-Printed Tapes

Catalog No. 19103703
Change view
Click to view available options
Height (English):
2 in.
3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
19103703 2 in.
19103704 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19103703 Supplier Brady™ Supplier No. 121367

Provides more of visual workplace and helps productivity

  • Has 18 character limit
  • Can also include pictograms
  • Custom legends available

Application Method:

  • Clean Surface: Sweep and clean area and allow floor to dry completely before application
  • Position Tape: Keeping the liner in place, position tape along entire desired path
  • Remove Liner: Start at one end and peel the liner away from the tape while smoothing down the tape and providing lamination pressure

For maximum performance, apply ToughStripe floor tape to flat, non-coated, concrete

Specifications

Adhesive Type Permanent Rubber-based
Color Black, Yellow
Height (English) 2 in.
Height (Metric) 5.08 cm