missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Pedestrian Traffic Only with Pictogram Floor Sign

Catalog No. 19150837
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19150837 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19150837 Supplier Brady™ Supplier No. 104509

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

An ideal way to improve foot traffic safety among pedestrians and motorists

  • ToughStripe floor signs feature durable floor marking tape with a high-performance adhesive
  • Sign reads “PEDESTRIAN TRAFFIC ONLY” (w/picto and anti-skid areas)
  • Black on white
  • Size: 43.18cm dia. (17 in.)
  • B-534 polyester — surface printed polyester with clear polyester overlaminate, anti-skid areas, and rubber-based adhesive

  • Bright colors and bold text provide high visibility to critical messages
  • Designed to withstand harsh industrial environments

Specifications

Certifications/Compliance ANSI A1264.2-2006, OSHA 1910.22
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Rubber
Description ToughStripe - Pre-printed Floor Signs
Diameter (English) 17 in.
Diameter (Metric) 431.80 mm
For Use With (Application) For communicating important safety and warning messages to employees
Max. Temperature (English) 130°F
Min. Temperature (English) 0°F
Thickness 0.01 in.
Temperature Range (Metric) -18°C to 54°C
Shape Round
Temperature Range (English) 0°F to 130 °F
Languages English
Displayed Text Pedestrian Traffic Only
Product Type Floor Marking Sign
Color Black on White
Show More Show Less