missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TLS 2200™ and TLS PC Link™ Printer Ribbons

For use with the TLS2200 and TLS PC Link Thermal Transfer Printers

$110.95

Specifications

Product Type Printer Ribbon
Color Black
Material Polyester
Length (English) 75 ft.
Width (English) 2 in.
View More Specs

Products 1
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
19150085
View Documents Promotion Details
Brady™
R6010
R6010 Series Printer
Each for $110.95
Only null left
 
Description

Description

Black ribbons for use with a variety of Brady label materials.

R4310 Series Ribbon

Recommended for use with these label materials:

  • Matte white PE tag (B-109)
  • PermaSleeve™ 3:1 heat-shrink polyolefin (B-342)
  • Matte white permanent paper (B-424)
  • High-temperature amber polyamide (B-426)
  • Self-laminating vinyl (B-427)1
  • Matte metallized polyester (B-428)2
  • Self-extinguishing Tedlar™ (B-437)
  • Ultra-aggressive permanent matte metallized polyester (B-486)
  • Matte white (B-489)3
  • Matte white nylon cloth (B-499); and self-laminating Tedlar (B-642)

R4410 and R6010 Series Ribbons

Recommended for use with these permanent labels:

  • lGlassy white (B-423)2,3 (only with 6010 ribbon)
  • Super-permanent polyester (B-422)2
  • Glossy clear polyester (B-430)2
  • Glossy metallized (B-435)2
  • Glossy white vinyl (B-439)
  • Matte white polyester (B-459)2
  • Ultra-aggressive glossy white polyester (B-483)2

And these other label materials:

  • High-temperature glossy white polyamide (B-457)1
  • Glossy white static dissipative polyester (B-473)2 Polyimide (B-477)1

R6210 Series Ribbon

Recommended for use with these label materials:

  • BradySleeve™ heat-shrink polyolefin (B-321)
  • Matte white polypropylene tag/insert (B-412)
  • Self-laminating vinyl (B-427)

Acceptable for use with these label materials:

  • Matte white tamper-evident vinyl (B-351)
  • Glossy white (B-423)
  • Super-permanent polyester (B-422)
  • Glossy clear permanent polyester (B-430
  • Self-extinguishing Tedlar (B-437)
  • Glossy white permanent vinyl (B-439)
  • Glossy white static dissipative polyester (B-473) and polyimide (B-477)
  • Ultra-aggressive permanent glossy white polyster (B-483)
  • Matte white nylon cloth (B-499)
  • Self-laminating Tedlar (B-642)

  1. Label is UL recognized when used with respective ribbon.
  2. Label is UL recognized and CSA approved when used with respective ribbon.
  3. Label is AGA approved and UL recognized. CSA approved when used with respective ribbon.

Order Info

Dimensions: 2 in. x 75 ft. (5.08cm x 22.9m). To determine the best ribbon for your application, call your Customer Service Representative at 1-800-772-6733.

Specifications

Specifications

Printer Ribbon
Polyester
2 in.
50.80 mm
UL, CSA
1 Ea.
Black
75 ft.
23 m
Ribbon
Use with a variety of Brady label materials
Videos
SDS
Documents

Documents