missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ TLS 2200™ Thermal Transfer Printer Ribbons
Description
- One-color ribbon for printing a single color onto a label
- R6400 Series Resin Formulation offers superior chemical and abrasion resistance when printed on the appropriate label material
- Recommended for use with materials designed to resist chemicals, such as B-492 Frozen Surface Polyester and B-481 Chemical Resistant Polyester
- For use with TLS 2200™ and TLS-PC Link™ Thermal Labeling Systems (not compatible with the BMP™ 71 Label Printer)
Specifications
Specifications
| Product Type | Thermal Transfer Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | BMP71 Label Printer, TLS 2200 Portable Thermal Transfer Printer, Brady TLS-PC Link Thermal Labeling System |
| Material | Polyester |
| Length (English) | 75 ft. |
| Width (English) | 2 in. |
| Length (Metric) | 23 m |
| Height (Metric) | 22.4 m |
| Sterility | Non-sterile |
| Format | Ribbon |
| Show More |