missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Vial, Centrifuge or Eppendorf Tube™ Labels
Description
- Printable labels for thermal transfer printers.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Halogen-free (DIN VDE 0472/parts 815), UL/Pass 2002/95/EC |
| Description | Thermal Transfer Printable Labels |
| Adhesive Type | Permanent Acrylic, Permanent |
| Color | White |
| Finish | Matte |
| Format | Label |
| Material | Nylon |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |