missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Vial, Centrifuge or Eppendorf Tube™ Labels
Thermal Transfer Vial, Centrifuge or Eppendorf Tube™ Labels are made of printable, nylon cloth and self-laminating polyester for thermal transfer printers.
Supplier: Brady™ THT1254993
Description
- Printable labels for thermal transfer printers.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.
Chemical Identifiers
| Autoclavable | |
| Thermal Transfer Printable Labels | |
| White | |
| Label | |
| Thermal Transfer | |
| BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500 | |
| Rectangle | |
| -40°C to +90°C | |
| 0.165 mm |
| Halogen-free (DIN VDE 0472/parts 815), UL/Pass 2002/95/EC | |
| Permanent Acrylic, Permanent | |
| Matte | |
| Nylon Cloth | |
| Non-sterile | |
| -40°C | |
| -40°F to +194°F | |
| 0.0065 in. |
Specifications
| Autoclavable | |
| Thermal Transfer Printable Labels | |
| White | |
| Label | |
| Single-side Printable | |
| Thermal Transfer Printer Label | |
| Laboratory identification, tube, vial | |
| Roll of 3000 Labels | |
| -40°C | |
| 3000 Label(s) / Roll | |
| Rectangle | |
| 0.5 in H x 0.9 in W | |
| -40°F to +194°F | |
| 0.0065 in. | |
| 15.24 mm | |
| 0.9 in. | |
| 0.5 in. | |
| THT-125-499-3 |
| Halogen-free (DIN VDE 0472/parts 815), UL/Pass 2002/95/EC | |
| Permanent Acrylic, Permanent | |
| Matte | |
| Nylon Cloth | |
| Thermal Transfer | |
| Non-sterile | |
| BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500 | |
| 1 | |
| THT-125-499-3 | |
| 3000 Pk. | |
| 0.5 x 0.9 in. (L x W) | |
| 12.70 mm H x 22.86 mm W | |
| -40°C to +90°C | |
| 0.165 mm | |
| 12.70 x 22.86 mm | |
| 22.86 mm | |
| 12.70 mm |