missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Nylon Cloth Labels

Catalog No. 22500522
Change view
Click to view available options
Size:
0.25 x 2 in. (L x W)
0.375 x 1 in. (L x W)
0.375 x 1 x 0.375 in. (L x W x dia.)
0.5 in. (dia.)
0.5 x 0.9 in. (L x W)
0.75 x 1.5 in. (L x W)
2 x 1 in. (L x W)
Quantity:
1500 Pk.
3000 Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Quantity
22500522 0.375 x 1 x 0.375 in. (L x W x dia.) 3000 Pk.
19150401 0.5 x 0.9 in. (L x W) 1500 Pk.
19150403 2 x 1 in. (L x W) 1500 Pk.
19150408 0.75 x 1.5 in. (L x W) 1500 Pk.
19150410 0.375 x 1 in. (L x W) 1500 Pk.
19150413 0.25 x 2 in. (L x W) 1500 Pk.
19150415 0.5 in. (dia.) 1500 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22500522 Supplier Brady™ Supplier No. THT1634993

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermal Transfer Printable Nylon Cloth Labels with high adhesion for use in autoclave, freezer or liquid nitrogen.

  • White, matte finished labels suitable for use in laboratory identifications and vial labeling.
  • Low profile.
  • Recommended for use with Brady thermal transfer printer ribbon series 4900.
  • Compatible with color Brady series 6200, 6000, 4300, and 4500.

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL, CSA C22.2 No.0.15-95, RoHS 2002/95/EC, DIN VDE 0472 part 815
Description Thermal Transfer Printer Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) For laboratory identification, vial top
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Includes Roll of 3000 Labels
Labels per Row 1
Life Span 2 Years
Min. Operating Temperature (Metric) -40°C
Quantity 3000 Pk.
Shape Rectangle with Rounded Corners
Size 0.375 x 1 x 0.375 in. (L x W x dia.)
Size (English) 1 x 0.375 in.
Size (Metric) 2.5 x 0.95 cm
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Tensile Strength 80 lb./in.
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Vertical Repeat (Metric) 12.70 mm
Dimensions (L x W) 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Length (English) 0.37 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Width (English) Tape 1 in.
Width (Metric) Printable Area 42.55 mm
Height (English) 0.37 in.
Height (Metric) 9.53 mm
Diameter (English) 0.375 in.
Diameter (Metric) 9.53 mm
Alternate Part Number THT-163-499-3
Show More Show Less