missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Nylon Cloth Labels
Thermal Transfer Printable Nylon Cloth Labels with high adhesion for use in autoclave, freezer or liquid nitrogen.
Supplier: Brady™ THT1444991.5SC
Description
- White, matte finished labels suitable for use in laboratory identifications and vial labeling.
- Low profile.
- Recommended for use with Brady thermal transfer printer ribbon series 4900.
- Compatible with color Brady series 6200, 6000, 4300, and 4500.
Chemical Identifiers
| Autoclavable | |
| Thermal Transfer Printer Labels | |
| White | |
| Label | |
| Thermal Transfer | |
| 2 Years | |
| -40°F to +194°F | |
| 80 lb./in. | |
| 0.166 mm |
| UL, CSA C22.2 No.0.15-95, RoHS 2002/95/EC, DIN VDE 0472 part 815 | |
| Acrylic, Permanent | |
| Matte | |
| Nylon Cloth | |
| Non-sterile | |
| -40°C | |
| -40°C to +90°C | |
| 0.0065 in. |
Specifications
| Autoclavable | |
| Thermal Transfer Printer Labels | |
| White | |
| Label | |
| Single-side Printable | |
| Label | |
| For wiremarking and general labeling applications | |
| 15.24 mm | |
| 3 | |
| -40°C | |
| Round | |
| 0.5 in. dia. | |
| -40°F to +194°F | |
| 80 lb./in. | |
| 0.166 mm | |
| 12.70 mm (Dia) | |
| 0.5 in. | |
| 48.26 mm | |
| 12.70 mm |
| UL, CSA C22.2 No.0.15-95, RoHS 2002/95/EC, DIN VDE 0472 part 815 | |
| Acrylic, Permanent | |
| Matte | |
| Nylon Cloth | |
| Thermal Transfer | |
| Non-sterile | |
| BBP11, BBP12, THT 25 mm Core Printers | |
| Roll of 1500 Labels | |
| 2 Years | |
| 1500 Pk. | |
| 0.5 in. (dia.) | |
| 1.3 cm dia. | |
| -40°C to +90°C | |
| 0.0065 in. | |
| 15.88 mm | |
| 0.5 in. | |
| 12.70 mm | |
| 0.5 in. | |
| THT-144-499-1.5-SC |