missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Nylon Cloth Labels

Thermal Transfer Printable Nylon Cloth Labels with high adhesion for use in autoclave, freezer or liquid nitrogen.

Supplier:  Brady™ THT1524991.5SC

 View more versions of this product

Catalog No. 19150410


Only null left

Description

Description

  • White, matte finished labels suitable for use in laboratory identifications and vial labeling.
  • Low profile.
  • Recommended for use with Brady thermal transfer printer ribbon series 4900.
  • Compatible with color Brady series 6200, 6000, 4300, and 4500.
Specifications

Chemical Identifiers

Autoclavable
Thermal Transfer Printer Labels
White
Label
Thermal Transfer
2 Years
-40°F to +194°F
80 lb./in.
0.166 mm
UL, CSA C22.2 No.0.15-95, RoHS 2002/95/EC, DIN VDE 0472 part 815
Acrylic, Permanent
Matte
Nylon Cloth
Non-sterile
-40°C
-40°C to +90°C
0.0065 in.

Specifications

Autoclavable
Thermal Transfer Printer Labels
White
Label
Single-side Printable
Label
For wiremarking and general labeling applications
27.94 mm
2
-40°C
Rectangle with Rounded Corners
1 x 0.375 in.
-40°F to +194°F
80 lb./in.
0.166 mm
25.40 mm (W) x 9.53 mm (H)
1 in.
1 in.
0.37 in.
1 in.
THT-152-499-1.5-SC
UL, CSA C22.2 No.0.15-95, RoHS 2002/95/EC, DIN VDE 0472 part 815
Acrylic, Permanent
Matte
Nylon Cloth
Thermal Transfer
Non-sterile
BBP11, BBP12, THT 25 mm Core Printers
Roll of 1500 Labels
2 Years
1500 Pk.
0.375 x 1 in. (L x W)
2.5 x 0.95 cm
-40°C to +90°C
0.0065 in.
12.07 mm
0.37 in.
25.40 mm
58.42 mm
9.53 mm
2.54 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions