missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Labels

Catalog No. 22500560
Change view
Click to view available options
Width (English):
0.5 in.
0.9 in.
1 in.
Height (English):
0.75 in.
0.9 in.
1 in.
Quantity:
2500/Pk.
3000/Pk.
Material:
Nylon Cloth
Polyester
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English) Quantity Material
22500560 1 in. 1 in. 2500/Pk. Polyester
22500569 0.5 in. 0.9 in. 3000/Pk. Nylon Cloth
22500559 0.9 in. 0.75 in. 2500/Pk. Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22500560 Supplier Brady™ Supplier No. THT1794922.5SC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Nylon cloth labels for thermal transfer printers

  • Feature StainerBondz™ super chemical resistant polyester
  • B-481 material, coupled with R6410 series ribbon, will remain resistant when exposed to xylene and other chemicals that are commonly used in the slide staining process
  • No print removal, no label buckling, and no discoloration that would cause bar codes to become unreadable
  • Permanent acrylic adhesive
  • Label stays adhered to the slide

Specifications

Adhesive Type Acrylic, Permanent
Color White
Display Consignment
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General identification, Slide label ID
For Use With (Equipment) BBP11, BBP12, PR Plus, THT 25 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
Model THT-179-492-2.5-SC
No. per Pack 2500 Label(s) / Roll
Quantity 2500/Pk.
Shape Square
Size 25.40 mm (W) x 25.40 mm (H)
Size (English) Panel 1 in H x 1 in W
Size (Metric) Panel 25.40 mm H x 25.40 mm W
Temperature Range (English) -320°F to 230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0032 in.
Thickness (Metric) 0.081 mm
Dimensions (L x W) 25.40 x 25.40 mm
Length (English) 1 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Width (Metric) Printable Area 30.48 mm
Height (English) 1 in.
Height (Metric) 2.54 cm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Alternate Part Number THT-179-492-2.5-SC
Show More Show Less