missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer General-Purpose Labels

Thermal Transfer General-Purpose Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

Supplier:  Brady™ THT1364993

 View more versions of this product

Catalog No. 11-877-88


Only null left
Explore available promotions

Description

Description

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable.
  • Recommended for indoor use.
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.
  • Service temperature of -40°F to +193°F (-40°C to +90°C).
  • Labels are designed to fit 1.8 mL to 10 mL test tubes.
  • A ribbon is required to print this material.
  • Use Part Number IP-R4306 for the BradyPrinter i5100 or BRADY IP™ Series Label Printer; use R4306 for a different printer.
Specifications

Specifications

Autoclavable
Surface Mount
White
Label
Single-side Printable
Thermal Transfer Printer Label
Bottles, Conical tube, deep well plate, Laboratory identification, Petri dish
Roll of 3000 Labels
-40°C
3000 Label(s) / Roll
Rectangle
0.75 in H x 1.5 in W
-40°F to +194°F
0.0065 in.
22.23 mm
1.5 in.
0.75 in.
THT-136-499-3
UL, UL969, CSA, C22.2 No.0.15-95, DIN VDE 0472 Part 815, RoHS, Pass 2002/95/EC
Permanent Acrylic, Permanent
Matte
Nylon Cloth
Thermal Transfer
Non-sterile
BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
1
THT-136-499-3
3000 Pk.
38.10 mm (W) x 19.05 mm (H)
19.05 mm H x 38.10 mm W
-40°C to +90°C
0.165 mm
0.75 x 1.5 in.
38.10 mm
38.10 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions