missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer General-Purpose Labels

Catalog No. 1187790
Change view
Click to view available options
Width (English):
1.5 in.
2 in.
Height (English):
0.75 in.
1 in.
Height (Metric):
25.4 mm
38.10 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English) Height (Metric)
1187790 2 in. 1 in. 25.4 mm
1187788 1.5 in. 0.75 in. 38.10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1187790 Supplier Brady™ Supplier No. THT1374993

Thermal Transfer General-Purpose Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable.
  • Recommended for indoor use.
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.
  • Service temperature of -40°F to +193°F (-40°C to +90°C).
  • Labels are designed to fit 1.8 mL to 10 mL test tubes.
  • A ribbon is required to print this material.
  • Use Part Number IP-R4306 for the BradyPrinter i5100 or BRADY IP™ Series Label Printer; use R4306 for a different printer.

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL, UL969, CSA, C22.2 No.0.15-95, DIN VDE 0472 Part 815, RoHS, Pass 2002/95/EC
Description Surface Mount
Adhesive Type Permanent Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Bottles, Conical tube, deep well plate, Laboratory identification, Petri dish
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Includes Roll of 3000 Labels
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-137-499-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000 Pk.
Shape Rectangle
Size 50.80 mm (W) x 25.40 mm (H)
Size (English) Panel 1 in H x 2 in W
Size (Metric) Panel 25.40 mm H x 50.80 mm W
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (L x W) 1 x 2 in.
Width (English) 2 in.
Width (Metric) 50.80 mm
Height (English) 1 in.
Height (Metric) 25.4 mm
Alternate Part Number THT-137-499-3
Show More Show Less