missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Conical Vial Labels
Description
- Self-laminating polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -320 to 230° F (-196 to 110° C)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | RoHS 2002/95/EC |
| Description | Thermal Transfer Printable Labels |
| Adhesive Type | Acrylic, Permanent |
| Color | White, Translucent |
| Display | Consignment |
| Finish | Matte |
| Format | Label |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Show More |