missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Tapes for PowerMark™ Sign and Label Makers
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Supplier: Brady™ 13562
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to 'difficult' surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
Chemical Identifiers
| Color Ribbon | |
| Vinyl | |
| 50 ft. | |
| 0.004 in. | |
| Permanent Acrylic | |
| Tape | |
| 82 to -40°C | |
| Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels |
| PowerMark Sign and Label Printer | |
| Thermal Transfer | |
| 15.24 m | |
| 0.1 mm | |
| Non-sterile | |
| 180 to -40°F | |
| RoHS 2005/618/EC MCV, 2002/95/EC | |
| 1 Ea. |
Specifications
| Color Ribbon | |
| PowerMark Sign and Label Printer | |
| Thermal Transfer | |
| 10 in. | |
| 0.004 in. | |
| Permanent Acrylic | |
| Tape | |
| 82 to -40°C | |
| Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels |
| White | |
| Vinyl | |
| 50 ft. | |
| 15.24 m | |
| 0.1 mm | |
| Non-sterile | |
| 180 to -40°F | |
| RoHS 2005/618/EC MCV, 2002/95/EC | |
| 1 Ea. |