missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Stock Ammonia IIAR Tape

Catalog No. 19807087
Change view
Click to view available options
Width (Metric):
50.8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
19807087 50.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19807087 Supplier Brady™ Supplier No. 55364

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ammonia Pipe Banding Tape helps secure your IIAR pipe markers to indoor or outdoor pipes.

  • Made of Indoor and Outdoor Pressure Sensitive Vinyl (B-946) from Brady™
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years

Specifications

Certifications/Compliance ANSI A13.1
Description Pipe Marker
Adhesive Type Acrylic, Permanent, Cold-temperature, Pressure-sensitive
Color Black, Blue
Finish High Gloss
Format Label
Material Vinyl
Product Type Pipe Marker
Sterility Non-sterile
Display Text VAP
For Use With (Application) Use IIAR Ammonia tapes to indicate flow direction and secure IIAR pipe markers; indoor/outdoor use
For Use With (Equipment) Pipe & Valve Marking
Gloss 50 Gardner Units
Life Span 8 to 10 Years
Quantity 1 Roll
Temperature Range (English) -40 to 180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (Metric) 0.102 mm
Dimensions (L x W) 90 ft. x 2 in.
Length (English) 30 yd.
Width (English) 2 in.
Width (Metric) 50.8 mm
Height (English) 2 in.
Height (Metric) 5.08 cm
Show More Show Less