missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Stamped Brass Tags Numbered From 1 to 75
Stamped Brass Tags are 1.5 in. diameter stamped valve tags numbered from 1 to 75 to help you keep track of valves throughout your facility.
$64.51 - $69.97
Specifications
| Certifications/Compliance | ASTM D1593, SAE-1095, AMS-5122, AISI-1095 |
|---|---|
| Color | Brass |
| Material | Brass |
| For Use With (Application) | For general purpose valve identification |
| Durability | 5 to 7 Years |
Description
- Made from 19 gauge cartridge brass (40 mils thick) and used for general purpose valve identification
- These tags are avaialble in a standard 1 1/2" round style
- Black filled text for easy readability
Specifications
| ASTM D1593, SAE-1095, AMS-5122, AISI-1095 | |
| Brass | |
| 5 to 7 Years | |
| 1.02 mm | |
| -40°F to 1200°F | |
| 0.45 cm |
| Brass | |
| For general purpose valve identification | |
| Circle | |
| -40°C to 649°C | |
| 0.18 in. |