missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Solid Color Banding Tape
Provide 360° visibility to improve safety and operational efficiency
$28.73 - $111.72
Specifications
| Certifications/Compliance | ASME (ANSI) |
|---|---|
| Adhesive Type | Acrylic, Pressure-sensitive |
| Format | Tape |
| Material | Vinyl |
| For Use With (Application) | For pipe markers, arrow tape, numbers and letters, vehicle placards, pedestal markers, warning panels and safety signs |
| Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity & Availability | ||||
|
189992582B
|
Brady™
36312 |
Gray | 2 in. |
Each for $55.85
|
|
||||
|
189992582A
|
Brady™
BRD36310 |
Brown | 2 in. |
Each for $55.85
|
|
||||
|
189992582D
|
Brady™
55262 |
Blue | 2 in. |
Each for $55.85
|
|
||||
|
189992582C
|
Brady™
55261 |
Red | 2 in. |
Each for $55.85
|
|
||||
|
189992582
|
Brady™
55260 |
Yellow | 2 in. |
Each for $60.74
|
|
||||
|
189992582F
|
Brady™
91431 |
White | 2 in. |
Each for $55.85
|
|
||||
|
189992582E
|
Brady™
55263 |
Green | 2 in. |
Each for $60.74
|
|
||||
|
19037090
|
Brady™
36288 |
Red | 4 in. |
Each for $111.72
|
|
||||
|
19806995
|
Brady™
36313 |
Purple | 2 in. |
Each for $55.85
|
|
||||
|
19111893
|
Brady™
91429 |
White | 1 in. |
Each for $28.73
|
|
||||
|
19111895
|
Brady™
91433 |
White | 4 in. |
Each for $111.72
|
|
||||
Description
- Made of pressure sensitive vinyl
- Tapes are supplied in liner-mounted rolled form, use two bands per marker
Compliance
Meets ASME color field size recommendation when used in combination with worded legends and directional flow arrows
Specifications
| ASME (ANSI) | |
| Tape | |
| For pipe markers, arrow tape, numbers and letters, vehicle placards, pedestal markers, warning panels and safety signs | |
| 1 Roll | |
| 0.004 in. | |
| 27.4 m |
| Acrylic, Pressure-sensitive | |
| Vinyl | |
| 8 to 10 Years | |
| -40°F to 180°F | |
| 30 yd. |