missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Snap-On Reusable Pipe Markers

Catalog No. 19807009
Change view
Click to view available options
Display Text:
FIRE PROTECTION WATER
Fuel Oil Return
Fuel Oil Supply
Instrument Air
Nitrogen
Potable Water
Color:
Black, Yellow
Red
White, Blue
White, Green
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text Color
19807009 Fuel Oil Supply Black, Yellow
19015621 Nitrogen White, Green
19015637 Instrument Air White, Blue
19807006 FIRE PROTECTION WATER Red
19807008 Fuel Oil Return Black, Yellow
19015617 Potable Water White, Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19807009 Supplier Brady™ Supplier No. 4065A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for general purpose pipe identification

  • Made for both indoor and outdoor use, these markers provide long-life performance, especially in plants with minimal heat and chemical exposure
  • They are ideal for use on dirty, oily, greasy or rough surfaces because they may be applied to pipes even if the pipes have not first been cleaned
  • Well-suited for older plants or when quick installation is needed, BradySnap-On markers are also ideal for new construction because they can be installed quickly and easily
  • 360° visibility
  • Three styles (A, B and C) fit pipe with outside diameters from 3/4 to 3 1/4 in. (1.9 to 8.3cm)
For more information, contact your Fisher Customer Service Representative at 1-800-772-6733.

Compliance

Meet or exceed the requirements of the ASME (ANSI) A13.1 Scheme for the Identification of Piping Systems, concerning the identification of piping system contents in commercial, industrial and institutional facilities.

Specifications

Certifications/Compliance ANSI A13.1
Description Pipe Marker
Adhesive Type Non-adhesive
Color Black, Yellow
Format Label
Material Plastic
Product Type Pipe Marker
Sterility Non-sterile
Display Text Fuel Oil Supply
For Use With (Application) Designed for use on rusty, dirty, wet or rough pipes, where pressure sensitive labels cannot be used
Gloss 40 Gardner Units
Life Span 5 to 8 Years
Quantity 1 Ea.
Temperature Range (English) -40 to 180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (Metric) 0.51 mm
Width (English) 8 in.
Diameter (English) 0.75 to 1.37 in.
Diameter (Metric) 1.9 to 3.49 cm
Show More Show Less