missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Signs: TORNADO SHELTER (W/PICTO)
Description
- Constructed of rigid acrylic material
- V-style 45° high visibility signs project from the wall to be easily viewed from all angles
- The legend is repeated on both outward facing sides of a high visibility V-style sign
Specifications
Specifications
| Material | Acrylic |
| Mounting Type | Mounting Holes |
| Height (English) | 6 in. |
| Width (Metric) | 228.6 mm |
| Dimensions (L x W x H) | 4 x 9 x 6 in. |
| Shape | V-shaped |
| Languages | English |
| Product Type | Sign |
| Color | Black |