missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Signs: SAFETY STARTS WITH YOU THIS BLANK HAS WORKED? ETC
Description
- Remind employees that safety should always be a priority in the workplace by posting safety record signs your facility
- White on green polyethylene sign, 20 in. H x 14 in. W
- Write-on area to track the area/unit and the number of days it has operated without a workplace incident
Specifications
Specifications
| Material | Polyethylene |
| Adhesive Type | Non-adhesive |
| Mounting Type | Mounting Holes |
| Height (English) | 20 in. |
| Width (Metric) | 35.56 cm |
| Shape | Rectangular |
| Languages | English |
| Dimensions (L x W) | 20 x 14 in. |
| Product Type | Sign |
| Color | White on Green |