missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Signs: DANGER: CONFINED SPACE KEEP OUT
Description
- Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage
- Printed with durable inks and clear-coat protection for fade resistance
- Withstands wind, rain, sunlight and high temperatures
- Average outdoor durability 5-8 years
Specifications
Specifications
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Material | Aluminum |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Height (English) | 7 in. |
| Width (Metric) | 25.4 cm |
| Shape | Rectangular |
| Languages | English |
| Dimensions (L x W) | 7 x 10 in. |
| Product Type | Confined Space Sign |
| Show More |