missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Signs: DANGER: CONFINED SPACE DO NOT ENTER WITHOUT PERMIT AND AUTHORIZED ATTENDANT
Description
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)
Specifications
Specifications
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Material | Polyester |
| Adhesive Type | Permanent Acrylic |
| Mounting Type | Self-adhesive |
| Height (English) | 10 in. |
| Thickness | 0.01 in. |
| Width (Metric) | 35.56 cm |
| Shape | Rectangular |
| Languages | English |
| Dimensions (L x W) | 10 x 14 in. |
| Show More |