missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Signs: DANGER: COMPRESSED GAS
Description
- High impact polystyrene with protected graphics
- Recommended for both indoor and outdoor use
- Good abrasion and chemical resistance
- Service temperature of -40°F to 175°F (-40°C to 80°C)
Specifications
Specifications
| Certifications/Compliance | Globally Harmonized System of Classification and Labeling of Chemicals (GHS);NFPA 704;OSHA 1910.1200 |
| Material | Polystyrene |
| Adhesive Type | Non-adhesive |
| Height (English) | 10 in. |
| Thickness | 0.0591 in. |
| Width (Metric) | 35.56 cm |
| Dimensions (L x W) | 10 x 14 in. |
| Color | Red on White |