missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Polyester Laboratory Labels
Description
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -320 to 230° F (-196 to 110° C)
Specifications
Specifications
| Certifications/Compliance | RoHS |
| Adhesive Type | Acrylic, Permanent |
| Color | White, Clear |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyester |
| Product Type | Laboratory Label |
| Sterility | Non-sterile |
| For Use With (Application) | Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides |
| For Use With (Equipment) | BBP™ 33 |
| Show More |