missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Polyester Laboratory Labels
Self-laminating Polyester Laboratory Labels (B-461) is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Supplier: Brady™ B33133461
Description
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -320 to 230° F (-196 to 110° C)
Chemical Identifiers
| Acrylic, Permanent | |
| Die-cut | |
| Non-sterile | |
| 1500/Pk. | |
| -321°F to 230°F | |
| 0.0019 in. |
| Matte | |
| Polyester | |
| Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides | |
| Rectangle | |
| -196°C to +110°C | |
| 0.048 mm |
Specifications
| RoHS | |
| White, Clear | |
| Die-cut | |
| Laboratory Label | |
| Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides | |
| 17.78 mm | |
| 1500/Pk. | |
| -321°F to 230°F | |
| 0.0019 in. | |
| 46.99 mm | |
| 1.6 in. | |
| 41.28 mm | |
| 1.6 in. | |
| B33-133-461 |
| Acrylic, Permanent | |
| Matte | |
| Polyester | |
| Non-sterile | |
| BBP™ 33 | |
| 3 | |
| Rectangle | |
| -196°C to +110°C | |
| 0.048 mm | |
| 0.6 x 1.625 in. | |
| 0.6 in. | |
| 55.88 mm | |
| 4.06 cm |