missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Polyester Laboratory Labels
Self-laminating Polyester Laboratory Labels (B-461) is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Supplier: Brady™ B33276461
Description
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -320 to 230° F (-196 to 110° C)
Chemical Identifiers
| Acrylic, Permanent | |
| Die-cut | |
| Non-sterile | |
| 1500/Pk. | |
| -321°F to 230°F | |
| 0.0019 in. |
| Matte | |
| Polyester | |
| Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides | |
| Rectangle | |
| -196°C to +110°C | |
| 0.048 mm |
Specifications
| Self-laminating Polyester Labels for the BBP33 Printer | |
| White, Transparent | |
| Die-cut | |
| Laboratory Label | |
| Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides | |
| 27.94 mm | |
| 1500/Pk. | |
| LabelMark, MarkWare | |
| -196°C to +110°C | |
| 0.048 mm | |
| 1 x 2.625 in. | |
| 2.6 in. | |
| 25.40 mm | |
| 2.54 cm |
| Acrylic, Permanent | |
| Matte | |
| Polyester | |
| Non-sterile | |
| BBP™ 33 Label Printer | |
| 2 | |
| Rectangle | |
| -321°F to 230°F | |
| 0.0019 in. | |
| 73.03 mm | |
| 1 in. | |
| 66.68 mm | |
| 1 in. | |
| B33-276-461 |