missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Scaffold Inspection Tags

Catalog No. p-3791594
Change view
Click to view available options
Height (English):
5.75 in.
Width (English):
3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
19040396 5.75 in. 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19040396 Supplier Brady™ Supplier No. 86439
Only null left

Durable Scaffold Inspection Tags inform employees of the inspection history and status of equipment or materials.

  • Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures
  • Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices
  • Tags meet OSHA Standard 1910.145 for accident prevention
  • Excellent chemical, oil and water resistance

Specifications

Certifications/Compliance ASTM D1593-09, ASTM D-638-08, OSHA 1910.145
Color Green, White
Material Polyester
Message Header: Scaffold Inspection, Front, Back: Date/By
For Use With (Application) For lockout and tagout identification
Durability 2 Years
Gloss 3.9 Gardner
Height (English) 5.75 in.
Height (Metric) 14.6cm
Includes 10 nylon fasteners
Thickness 0.51 to 0.64 mm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Width (English) 3 in.
Width (Metric) 7.62 cm
Dimensions (L x W) 5.75 x 3 in.
Diameter (English) Hole 0.37 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less