missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Safety Signs: DANGER - CONFINED SPACE
For identifying confined space work areas including tanks, electrical rooms and other enclosures
$14.77 - $19.40
Specifications
| Quantity | 1 Ea. |
|---|---|
| Height (English) | 7 in. |
| Height (Metric) | 17.8 cm |
| Width (English) | 10 in. |
| Width (Metric) | 25.4 cm |
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|
19-835-109
|
Brady™
95018 |
Polyester |
Each for $14.77
|
|
|||||
|
19-103-673
|
Brady™
95014 |
Aluminum |
Each for $19.40
|
|
|||||
Description
- Self Sticking Polyester
- Black/red on white
- Communicates required protective gear, including gloves, eye protection or hearing protection
Specifications
| 1 Ea. | |
| 17.8 cm | |
| 25.4 cm |
| 7 in. | |
| 10 in. | |
| DANGER - CONFINED SPACE |