missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Safety Sign - On the Job Safety Begins Here
On the Job Safety Begins Here signs from Brady help to manage and sustain a clean and safe workplace.
Supplier: Brady™ 88873
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
| ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 | |
| 1 Ea. | |
| 10 in. | |
| 14 in. | |
| 10 x 14 in. | |
| Safety Slogans Sign |
| Polyester | |
| Permanent Acrylic | |
| 0.01 in. | |
| 35.56 cm | |
| Think On The Job Safety Begins Here | |
| White |