missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Safety Sign - On the Job Safety Begins Here
Description
- Self-Sticking Polyester (B-302) is an Indoor and Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
Specifications
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Grade | Industrial |
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Height (English) | 10 in. |
| Thickness | 0.0984 in. |
| Width (English) | 14 in. |
| Width (Metric) | 35.56 cm |
| Show More |