missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Safety Padlocks with Steel Shackle, Keyed Different

Catalog No. 19017825
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19017825 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19017825 Supplier Brady™ Supplier No. 99552
Only null left

With non-conductive, spark resistant lock body

Specifications

Width (English) 1.5 in.
Clearance (English) 1.5 in.
Depth (English) 8 in.
Clearance (Metric) 3.8 cm
Diameter (Metric) Shackle 0.6 cm
Diameter (English) Shackle 0.25 in.
Color Red
Key Type Keyed Different
Depth (Metric) 2 cm
Height (Metric) 4.5 cm
Includes One key and One each English, Spanish and French Labels
Quantity 1 Ea.
Product Type Safety Padlock
Height (English) 1.75 in.
Width (Metric) 3.8 cm
Material (Body) Fiberglass-reinforced Nylon
Material (Shackle) Steel
Show More Show Less