missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Safety First: Wear Face Shield... Signs

Catalog No. 19036343
Change view
Click to view available options
Certifications/Compliance:
ASTM D 1593, OSHA 1910.145
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance
19036343 ASTM D 1593, OSHA 1910.145
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19036343 Supplier Brady™ Supplier No. 25581

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides strong and noticeable reminder for your employees to protect themselves and maintain safe work atmosphere

  • Sign reads “SAFETY FIRST - WEAR FACE SHIELD WHEN USING GRINDER”
  • Green/black on white
  • Available in different sizes and materials

Specifications

Certifications/Compliance ASTM D 1593, OSHA 1910.145
Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 175°F
Languages English
Displayed Text Safety First Wear Face Shield When Using Grinder
Product Type Eye Protection Sign
Color Green
Show More Show Less