missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Safety First: Safety Glasses, Safety Shoes... Signs

Catalog No. 19036337
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Plastic
Temperature Range (English):
-40°F to 175°F
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Temperature Range (English)
19036337 14 x 10 in. Plastic -40°F to 175°F
19036336 10 x 7 in. Plastic -40°F to 175°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19036337 Supplier Brady™ Supplier No. 25245

Provides strong and noticeable reminder for your employees to protect themselves and maintain safe work atmosphere

  • Sign reads “SAFETY FIRST - SAFETY GLASSES SAFETY SHOES AND HARD HATS REQUIRED BEYOND THIS POINT”
  • Green/black on white
  • Available in different sizes and materials

Specifications

Certifications/Compliance ASTM D 1593, ANSI Z535, OSHA 1910.145
Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 14 x 10 in.
Displayed Text Safety First Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point
Product Type Protective Wear Sign
Color Black
Show More Show Less