missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Safety Banners

Catalog No. 19807079
Change view
Click to view available options
Color:
Green
Orange
Yellow on Red
Displayed Text:
Safety Now Means No Accidents Later
Safety Starts With You!
Teamwork There is No 'I' In Teamwork
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Displayed Text
19807079 Green Safety Starts With You!
19807078 Orange Teamwork There is No 'I' In Teamwork
19807080 Yellow on Red Safety Now Means No Accidents Later
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19807079 Supplier Brady™ Supplier No. 50907

Safety banners promote and motivate employees on the importance of workplace safety and preparedness.

  • Large, highly visible and can be hung throughout your facility to visually remind employees about safe work practices
  • Made of heavy-duty polyethylene
  • Can withstand tough, industrial work environments and can be easily hung from workplace walls or ceilings
  • Recommended for indoor use only

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Grade Industrial
Material Vinyl
Quantity 1 Ea.
Adhesive Type Non-adhesive
For Use With (Application) Indoor use
Height (English) 3.5 ft.
Thickness 10 mil
Width (English) 10 ft.
Width (Metric) 3.05 m
Dimensions (L x W) 3.5 x 10 ft.
Displayed Text Safety Starts With You!
Product Type Safety Banner
Color Green
Show More Show Less