missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Right-To-Know Pictogram Labels

Right-To-Know Pictogram Labels are made of pressure sensitive vinyl (B-946), an marking film ideal for pipe marking, arrow tape, vehicle placards, pedestal markers, warning panels and safety signs.

Supplier:  Brady™ 58592

 View more versions of this product

Catalog No. 19016303


Only null left

Description

Description

  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years
  • Service temperature of -40°F to 180°F (-40°C to 82°C)
Specifications

Chemical Identifiers

Permanent Acrylic
Vinyl
Right-To-Know
Label
Non-sterile
1 Ea.

Specifications

ANSI;OSHA
Black, Yellow
Label
Pictogram Label
Explosive
1 Ea.
1.5 in.
1.5 in.
Permanent Acrylic
Gloss
Vinyl
Non-sterile
Right-To-Know
1.5 x 1.5 in.
38.1 mm
3.81 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions