missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Radiation and Laser Signs

Catalog No. 19806991
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Aluminum
Polystyrene
Color:
Pink on Yellow
Displayed Text:
CAUTION RADIATION AREA
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Color Displayed Text
19806991 14 x 10 in. Aluminum Pink on Yellow CAUTION RADIATION AREA
19806988 10 x 7 in. Polystyrene Pink on Yellow CAUTION RADIATION AREA
19806989 14 x 10 in. Polystyrene Pink on Yellow CAUTION RADIATION AREA
19806990 10 x 7 in. Aluminum Pink on Yellow CAUTION RADIATION AREA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19806991 Supplier Brady™ Supplier No. BRD42854

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Radiation and Laser safety signs from Brady™ help manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ASTM D 1593
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 14 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.04 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 14 x 10 in.
Displayed Text CAUTION RADIATION AREA
Product Type Radiation and Laser Warning Sign
Color Pink on Yellow
Show More Show Less