missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Radiation and Laser Signs
Radiation and Laser safety signs from Brady™ help manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.
Supplier: Brady™ 42853
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Chemical Identifiers
| 1 Ea. | |
| -40°F | |
| Radiation and Laser Warning Sign |
Specifications
| ASTM D 1593 | |
| 1 Ea. | |
| Designed for use in industrial, utility, commercial and institutional environments | |
| 230°F | |
| 0.04 in. | |
| 177.8 mm | |
| -40°F to 230°F | |
| CAUTION RADIATION AREA | |
| Pink on Yellow |
| Aluminum | |
| Non-adhesive | |
| 10 in. | |
| -40°F | |
| 7 in. | |
| -40°C to 110°C | |
| 10 x 7 in. | |
| Radiation and Laser Warning Sign |