missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Protective Envelopes

Catalog No. 19046760
Change view
Click to view available options
Height (English):
6.5 in.
8.5 in.
Width (English):
4.5 in.
5.5 in.
Style:
Adhesive
Magnetic Backed
Utility
Zip lock
Zip-lock with Grommet
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English) Style
19046760 8.5 in. 5.5 in. Zip-lock with Grommet
19040733 8.5 in. 5.5 in. Utility
19040736 6.5 in. 4.5 in. Zip lock
19040737 6.5 in. 4.5 in. Zip-lock with Grommet
19040735 8.5 in. 5.5 in. Magnetic Backed
19040732 6.5 in. 4.5 in. Utility
19040739 6.5 in. 4.5 in. Magnetic Backed
19040740 6.5 in. 4.5 in. Adhesive
19040761 8.5 in. 5.5 in. Adhesive
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19046760 Supplier Brady™ Supplier No. 81768
Only null left

These transparent, durable vinyl Protective Envelopes protect data cards on machinery, valves, switches, controls, and more.

  • Transparent, durable vinyl construction protects against weather damage and soiling.
  • Ideal for indoor or outdoor use.
  • Protects data cards on machinery, valves, switches, controls, and more.

Specifications

Color Transparent
Material Plastic, Vinyl
For Use With (Application) For indoor and outdoor conditions
Height (English) 8.5 in.
Height (Metric) 21.5cm
Style Zip-lock with Grommet
Width (English) 5.5 in.
Width (Metric) 13.9 cm
Dimensions (L x W) 8.5 x 5.5 in.