missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Standard MSDS Binders
Description
- Binder helps keep material safety data sheets readily available for quick, easy access
- Durable polyethylene cover protects material safety data sheets
- Includes a 36 in. chain and a pair of sheet lifters
- Binder is yellow with red writing
Specifications
Specifications
| Product Type | Bilingual MSDS Binder |
| Includes | Polyethylene cover, 91.4cm (36 in.) chain, pair of sheet lifters |
| No. of Pages | Holds 400 to 500 sheets |
| Material | Polyethylene |
| Color | Red on Yellow |