missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Right To Know Compliance Center

Catalog No. 19103279
Change view
Click to view available options
Languages:
English
Spanish
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Languages
19103279 English
19103282 Spanish
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19103279 Supplier Brady™ Supplier No. 2010

Right To Know Compliance Center helps create awareness of company MSDS information.

  • This Right-to-Know Compliance Center helps you comply with OSHA requirements by keeping important Material Safety Data Sheets (MSDS) easily accessible
  • Bright red and yellow board makes the information center highly visible to employees
  • Helps prevent costly mistakes by providing potentially life-saving information to employees
  • Ideal for improving awareness of your company's safety information

Specifications

Product Type Right To Know Compliance Center
Includes Red polystyrene board, binder rack and MSDS binder
Width (English) 14 in.
Width (Metric) 35.5 cm
Height (English) 20 in.
Height (Metric) 50.8 cm
Depth (English) 4.5 in.
Depth (Metric) 11.4 cm
Material Polystyrene
Color Yellow on Red
Languages English
Show More Show Less