missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Right To Know Compliance Center with Inserts

Catalog No. 19103285
Change view
Click to view available options
Width (English):
14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19103285 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19103285 Supplier Brady™ Supplier No. RK018A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Right To Know Compliance Center with Inserts helps create awareness of company MSDS information.

  • This Right-to-Know Compliance Center helps you comply with OSHA requirements by keeping important Material Safety Data Sheets (MSDS) easily accessible
  • Bright red and yellow board makes the information center highly visible to employees
  • Helps prevent costly mistakes by providing potentially life-saving information to employees
  • Ideal for improving awareness of your company's safety information

Specifications

Product Type Compliance Center with Inserts
Includes Red polystyrene board, binder rack and MSDS binder
No. of Pages Holds 300 sheets
Width (English) 14 in.
Width (Metric) 35.5 cm
Height (English) 20 in.
Height (Metric) 50.8 cm
Depth (English) 4.5 in.
Depth (Metric) 11.4 cm
Material Polystyrene
Color Yellow on Red
Show More Show Less