missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Label Cartridges for BMP™21-PLUS and BMP™21-LAB Printers

Catalog No. p-4830340
Change view
Click to view available options
Color:
Black on Clear
Black on White
White on Transparent
Material:
Polyester
Polyester (B-423)
Polyester (B-430)
Width (Metric):
6.35 mm
9.53 mm
12.70 mm
19.05 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Width (Metric)
19102716 Black on White Polyester 9.53 mm
19102717 Black on Clear Polyester 9.53 mm
19102729 Black on White Polyester 12.70 mm
19102730 Black on Clear Polyester 12.70 mm
19102743 Black on Clear Polyester 19.05 mm
19102741 Black on White Polyester 19.05 mm
19102804 Black on White Polyester (B-423) 6.35 mm
19102805 Black on Clear Polyester (B-430) 6.35 mm
19102806 White on Transparent Polyester (B-430) 6.35 mm
19102808 White on Transparent Polyester (B-430) 12.70 mm
19102807 White on Transparent Polyester (B-430) 9.53 mm
19102809 White on Transparent Polyester (B-430) 19.05 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19102716 Supplier Brady™ Supplier No. M21375423

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polyester Label Cartridges for use with BMP™21-PLUS and BMP™21-LAB printers.

  • For smooth surface indoor labeling
  • Made of white or clear self laminating polyester material
  • Glossy finish and permanent acrylic adhesive
  • Compatible with Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21 LAB Label Printer, BMP21 Label Printer, BMP21-PLUS Label Printer, IDPAL Handheld Label Maker, LABPAL Handheld Label Maker
  • M21-250-423, M21-250-430 and M21-250-430-WT-CL are compatible only with the BMP™21-PLUS printer
Applications:Asset Tracking, Barcoding, Component ID, Equipment ID, General ID, General Identification, General Purpose ID, Location ID, Outlet/Jack ID, Patch Panel, Patch Panel - ID Port, Plate, Rating Plates, DataComm Equipment

Compliance

RoHS Compliant, UL Recognized, CSA Approved, AGA Approved, Halogen-Free (DIN VDE 0472/parts 815)

Specifications

Certifications/Compliance AGA, CSA, Halogen-free (DIN VDE 0472/parts 815), UL
Description Surface Mount
Adhesive Type Permanent
Color Black on White
Finish Gloss
Format Cartridge (Label)
Material Polyester
Print Technology Thermal Transfer
Product Type Label Cartridge
Sterility Non-sterile
For Use With (Application) Asset tracking, Barcoding, Component ID, desi-strip inserts, Equipment ID, General ID, General purpose ID, Location ID, outlet or jack ID, Patch panel ID port, Plate, Rating plates
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21-PLUS Label Printer
Quantity 1 Roll
Temperature Range (Metric) -70°C to +110°C
Thickness (Metric) 0.076 mm
Dimensions (L x W x H) 21 x 0.3 x 21 ft. (6.4 m x 9.53 x 6.4 cm)
Length (English) 21 ft.
Length (Metric) 6.4 m
Width (English) 0.3 in.
Width (Metric) 9.53 mm
Height (Metric) 6.4 cm
Alternate Part Number M21-375-423
Show More Show Less